Page 1 of 34

Next

Compare
P38-8M-50-1610 HT250

COMPARE

P38-8M-50-1610 HT250

Description
P38-8M-50-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112890

BDI # 255184

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-85-1610 HT250

COMPARE

P38-8M-85-1610 HT250

Description
P38-8M-85-1610 HT250 SYNCH SPROCKET

DODGE

Part # 114502

BDI # 255557

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-20-SH

COMPARE

P38-8M-20-SH

Description
P38-8M-20-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P388M20

BDI # 984315

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-50-SH

COMPARE

P38-8M-50-SH

Description
P38-8M-50-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P388M50

BDI # 984225

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W38-8M-60-SKL

COMPARE

W38-8M-60-SKL

Description
W38-8M-60-SKL SYNCHRONOUS PULLEY

TB WOODS

Part # W388M60

BDI # 983089

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY