SW110 SPIDER URETHANE RING

COMPARE

SW110 SPIDER URETHANE RING

Description
SW110 SPIDER URETHANE RING CPLG ELEMENT ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SW110-SPIDER RING-URE

BDI # 595160

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.87
Outside Diameter - Millimeter: 98.298

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 1188In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SW110 SNAP WRAP

COMPARE

SW110 SNAP WRAP

Description
SW110-SNAP WRAP ; 3.87" OD NBR

TIMKEN LOVEJOY

Part # SW110-SNAP WRAP ONLY

BDI # 592694

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.87
Outside Diameter - Millimeter: 98.298

Other Features: Components May or May Not Intermix Among Brands | Without Retaining Ring
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SW110 SPIDER WITH RING, 685144 24671

COMPARE

SW110 SPIDER WITH RING, 685144 24671

Description
SW110 SPIDER WITH RING, 685144 24671 ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # SW110-SPIDER W/RING

BDI # 593601

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.87
Outside Diameter - Millimeter: 98.298

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : Available to order
Loading Price
QTY