Page 1 of 3

Next

Compare
8MX-53S-21

COMPARE

8MX-53S-21

Description
8MX-53S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182053

BDI # 1117451

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 139.7
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F X 2-15/16-KW

COMPARE

F X 2-15/16-KW

Description
F X 2-15/16-KW QD BUSHING ; QD BAGUE

DODGE

Part # 120562

BDI # 257410

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 460446
Bushing Series: F

Price Inventory : Available to order
Loading Price
QTY
TB26H100

COMPARE

TB26H100

Description
TB26H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # TB26H100

BDI # 612086

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 111.531
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573898
Pitch Diameter - Millimeter: 105.11

Price Inventory : Available to order
Loading Price
QTY
14HS HYTREL

COMPARE

14HS HYTREL

Description
14HS HYTREL SF COUPLING SLEEVE

TB WOODS

Part # 14HS

BDI # 991910

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
3MVP80B94Q

COMPARE

3MVP80B94Q

Description
3MVP80B94Q VARIABLE PITCH SHEAVE ; 3 GROOVES 9.68" OD BUSHED

BROWNING

Part # 1020825

BDI # 322292

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.68
Outside Diameter - Millimeter: 245.872
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing

Global Part Number GPN: 11539
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q2
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY