Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.063
Outside Diameter - Millimeter:
103.2
Bore - Millimeter:
49.225
Width - Inch:
1.75
10R31/35 HUB C=1.765 WRAPFLEX 3700058
Description
10R31/35 HUB C=1.765 WRAPFLEX 3700058 ; W/FASTENER
Part # 4500095
BDI # 18484766
Features
Component:
Spacer Hub
Width - Millimeter:
44.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.765
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.063
Outside Diameter - Millimeter:
103.2
Bore - Millimeter:
50.8
Width - Inch:
1.75
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
87.325
Width - Inch:
1.75