1040T10 COVER/GRID ASSY
Description
1040T10 COVER/GRID ASSY ; 775803 4.63" OD ALUMINUM
Part # 4300517
BDI # 18105009
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
PHE 1040TGHCOVER
Description
PHE 1040TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1040TGHCOVER
BDI # 1281885
Features
Component:
Horizontal Split Cover
Width - Millimeter:
70
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.606
Outside Diameter - Millimeter:
117
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.756
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
7.188
Outside Diameter - Millimeter:
182.575
Bore - Millimeter:
100.025
Width - Inch:
2.75
10018 2 7/8
Description
10018 2 7/8 CHAIN COUPLING HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE
Part # 10018 2 7/8
BDI # 614426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling
10018 2 15/16
Description
10018 2 15/16 CHAIN COUPLING HUB ; 1-1/4" PITCH 18T 2-15/16" BORE
Part # 10018 2 15/16
BDI # 614424
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling