Features
Component:
Sleeve Assembly
Width - Millimeter:
106.426
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | 12000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
Width - Inch:
4.19
Features
Component:
Cover
Width - Millimeter:
106
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4.173
Features
Component:
Cover
Width - Millimeter:
106
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
6.575
Outside Diameter - Millimeter:
167
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4.173