Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
PHE 1060TGVCOVER
Description
PHE 1060TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1060TGVCOVER
BDI # 1281903
Features
Component:
Vertical Split Cover
Width - Millimeter:
128
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.039
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
128.6
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Bore - Millimeter:
203.2
Width - Inch:
5.063
1150WA FLEX ELEMENT ONLY
Description
1150WA FLEX ELEMENT ONLY ; 330482
Part # 4700024
BDI # 18106490
Features
Component:
Element
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
107100In-Lbs
Width - Inch:
5
RRS099/100 SPACER ASSEMBLY 5IN
Description
RRS099/100 SPACER ASSEMBLY 5IN
Part # RRS099/100-SPCR ASSY-BSE=5"
BDI # 593832
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.12
Outside Diameter - Millimeter:
79.248
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
Width - Inch:
5