WRAPFLEX 40R31/35 SPACR HUB C 1.625

COMPARE

WRAPFLEX 40R31/35 SPACR HUB C 1.625

Description
WRAPFLEX 40R31/35 SPACR HUB ; C 1.625

REXNORD

Part # 4500110

BDI # 21917988

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 1.625

Price Inventory : Available to order
Loading Price
QTY
2 15/16 SOLID IRON COLLAR

COMPARE

2 15/16 SOLID IRON COLLAR

Description
2 15/16 SOLID IRON COLLAR

DODGE

Part # 010036

BDI # 239398

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 41.275
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 74.625
Width - Inch: 1.625

Price Inventory : Available to order
Loading Price
QTY
3 3/16 SOLID IRON COLLAR

COMPARE

3 3/16 SOLID IRON COLLAR

Description
3 3/16 SOLID IRON COLLAR

DODGE

Part # 010039

BDI # 239399

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 41.275
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 5.5
Outside Diameter - Millimeter: 139.7
Bore - Millimeter: 80.975
Width - Inch: 1.625

Price Inventory : Available to order
Loading Price
QTY
5R31/35 HUB C=1.625 WRAPFLEX 3700053

COMPARE

5R31/35 HUB C=1.625 WRAPFLEX 3700053

Description
5R31/35 HUB C=1.625 WRAPFLEX 3700053 ; W/FASTENER

REXNORD

Part # 4500090

BDI # 22091183

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 1.625

Price Inventory : Available to order
Loading Price
QTY