Page 1 of 12

Next

Compare
12E

COMPARE

12E

Description
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM

MARTIN SPROCKET & GR

Part # 12E

BDI # 614952

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE

REXNORD

Part # E2 ELEMENT OMEGA 7300005

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
PS60 X 5

COMPARE

PS60 X 5

Description
PS60 X 5 SPCR CTR ASY ; POR SPACER CENTER ASSY

DODGE

Part # PS60 X 5

BDI # 240212

Features

Component: Spacer Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
E12

COMPARE

E12

Description
E12 COUPLING ELEMENT ; 12-3/8" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E12

BDI # 608365

Features

Component: Element
Width - Millimeter: 120.65
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 9076In-Lbs
Width - Inch: 4.75

Price Inventory : Available to order
Loading Price
QTY
PS80 X 4 3/4

COMPARE

PS80 X 4 3/4

Description
PS80 X 4 3/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 4 3/4

BDI # 239955

Features

Component: Spacer Assembly
Width - Millimeter: 120.65
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 4.75

Price Inventory : Available to order
Loading Price
QTY