Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
1140T20-COV
Description
1140T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1140T20-COV
BDI # 21976520
Features
Component:
Vertical Split Cover
Width - Millimeter:
156.464
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.38
Outside Diameter - Millimeter:
416.052
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
6.16
1140T20-SUBASY
Description
1140T20-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID
Part # 1140T20-SUBASY
BDI # 21976524
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
156.464
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.38
Outside Diameter - Millimeter:
416.052
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
6.16
RAPTOR ES60 FULL SPACER ELEMENT
Description
RAPTOR ES60 FULL SPACER ELEMENT
Part # 017073
BDI # 20494223
Features
Component:
Spacer Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31
Features
Component:
Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31