Page 1 of 2

Next

Compare
1060GL SLEEVE

COMPARE

1060GL SLEEVE

Description
1060GL SLEEVE ; 0729512 FOR COUPLING

FALK

Part # 10011045

BDI # 21490178

Features

Component: Sleeve Assembly
Width - Millimeter: 169.164
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type: Gear Coupling
Torque: 800100In-Lbs
Width - Inch: 6.66

Price Inventory : Available to order
Request A Price QTY
1060G20/52 SLEEVE

COMPARE

1060G20/52 SLEEVE

Description
1060G20/52 SLEEVE ; 0745000 FOR COUPLING

FALK

Part # 10011270

BDI # 18105216

Features

Component: Sleeve Assembly
Width - Millimeter: 169.164
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 800100In-Lbs
Width - Inch: 6.66

Price Inventory : Available to order
Request A Price QTY
6H EB SLEEVE

COMPARE

6H EB SLEEVE

Description
6H EB SLEEVE ; POR 18" OD SERIES H STEEL

KOP-FLEX COUPLINGS

Part # 1959147

BDI # 314979

Features

Component: Sleeve Assembly
Width - Millimeter: 169.062
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 759000In-Lbs
Width - Inch: 6.656

Price Inventory : Available to order
Request A Price QTY
PS100 X 6 3/4

COMPARE

PS100 X 6 3/4

Description
PS100 X 6 3/4 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 6 3/4

BDI # 240093

Features

Component: Spacer Assembly
Width - Millimeter: 171.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 6.75

Price Inventory : Available to order
Request A Price QTY
PS140 X 6 5/8

COMPARE

PS140 X 6 5/8

Description
PS140 6 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS140 X 6 5/8

BDI # 239669

Features

Component: Spacer Assembly
Width - Millimeter: 168.275
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 6.625

Price Inventory : Available to order
Request A Price QTY