Features
        
                            Bore Profile:
                            
                                Bushed
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.81
                        
        
                            Length Thru Bore - Millimeter:
                            
                                33.35
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
                        
        
                            Hub Diameter - Millimeter:
                            
                                50.8
                        
        
                            Hub Diameter - Inch:
                            
                                2
                        
        
                            Coupling Type:
                            
                                Chain Coupling
                        
        
Features
        
                            Bore Profile:
                            
                                Bushed
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.81
                        
        
                            Length Thru Bore - Millimeter:
                            
                                22.225
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
                        
        
                            Hub Diameter - Millimeter:
                            
                                50
                        
        
                            Hub Diameter - Inch:
                            
                                1.969
                        
        
                            Coupling Type:
                            
                                Chain Coupling
                        
        
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544
        
            Description
            
            5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544 ; NON-RETURNABLE
    
Part # 5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544
BDI # 21575218
Features
        
                            Component:
                            
                                Element Assembly
                        
        
                            Width - Millimeter:
                            
                                23.114
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyurethane
                        
        
                            Outside Diameter - Inch:
                            
                                3.17
                        
        
                            Outside Diameter - Millimeter:
                            
                                80.518
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                550In-Lbs
                        
        
                            Width - Inch:
                            
                                0.91
                        
        
1 15/16 SOLID STEEL COLLAR
        
            Description
            
            1 15/16 SOLID STEEL COLLAR
    
Part # 1 15/16 SOLID STEEL COLLAR
BDI # 243559
Features
        
                            Split or Solid Description:
                            
                                One Piece Solid
                        
        
                            Bore Threaded:
                            
                                No
                        
        
                            Component:
                            
                                Shaft Collar
                        
        
                            Width - Millimeter:
                            
                                22.225
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3
                        
        
                            Outside Diameter - Millimeter:
                            
                                76.2
                        
        
                            Bore - Millimeter:
                            
                                49.225
                        
        
                            Width - Inch:
                            
                                0.875
                        
        
Features
        
                            Bore Profile:
                            
                                Bushed
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.81
                        
        
                            Length Thru Bore - Millimeter:
                            
                                33.35
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                50.8
                        
        
                            Hub Diameter - Inch:
                            
                                2
                        
        
                            Coupling Type:
                            
                                Chain Coupling
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter