Page 1 of 11

Next

Compare
5016 1-1/4 5/16X5/32KW/2SS

COMPARE

5016 1-1/4 5/16X5/32KW/2SS

Description
5016 1-1/4 5/16X5/32KW/2SS COUPLING ; STOCK FLEX CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 5016 1-1/4 5/16X5/32KW/2SS

BDI # 21445292

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5016 25MM

COMPARE

5016 25MM

Description
5016 25MM COUPLING ; STOCK FLEX CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 5016 25MM

BDI # 21515930

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
2 11/16 SOLID IRON COLLAR

COMPARE

2 11/16 SOLID IRON COLLAR

Description
2 11/16 SOLID IRON COLLAR

DODGE

Part # 2 11/16 SOLID IRON COLLAR

BDI # 239397

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 38.1
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 68.275
Width - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY
5016 X 1-1/2 ALTERED

COMPARE

5016 X 1-1/2 ALTERED

Description
5016 X 1-1/2 ALTERED CHAIN COUPLING HUB ; 3/8" X 3/16" KW 2 SET SCREW SS

MARTIN SPROCKET & GR

Part # 5016 X 1-1/2 ALTERED

BDI # 24024380

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
20R STL COVER/ELEMENT WRAPFLEX 3701483

COMPARE

20R STL COVER/ELEMENT WRAPFLEX 3701483

Description
20R STL COVER/ELEMENT WRAPFLEX 3701483 ; NON RETURNABLE ELEMENT ASSY

REXNORD

Part # 20R STL COVER/ELEMENT WRAPFLEX 3701483

BDI # 21473826

Features

Component: Element Assembly
Width - Millimeter: 37.084
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.12

Outside Diameter - Millimeter: 130.048
Other Features: Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.46

Price Inventory : Available to order
Loading Price
QTY