1040T10 COVER/GRID ASSY
Description
1040T10 COVER/GRID ASSY ; 0775803 4.63" OD ALUMINUM
Part # 10011508
BDI # 18105009
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
1025G20/52 SLEEVE
Description
1025G20/52 SLEEVE ; 0744993 8-3/8" OD GEAR COUPLING STEEL
Part # 10011263
BDI # 18104552
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST
Part # 10057445
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74
1040T10 COVER ASSEMBLY
Description
1040T10 COVER ASSEMBLY ; 0775806 GRID CPLG 4.63" OUTSIDE DIA ALUM
Part # 10055270
BDI # 18105008
Features
Component:
Horizontal Split Cover
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
2.75
1025GL20-1 AND 2 SLEEVE
Description
1025GL20-1 AND 2 SLEEVE ; 0729505 GEAR COUPLING 8-3/8IN OD STEEL
Part # 10011038
BDI # 18104573
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82