PH131 PARA-FLEX NEOPRENE ELEMENT
Description
PH131 PARA-FLEX NEOPRENE ELEMENT
Part # 011269
BDI # 239628
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25
PX110 PARA-FLEX NEOPRENE ELEMENT
Description
PX110 PARA-FLEX NEOPRENE ELEMENT
Part # 011302
BDI # 239821
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25
3H EB SSLEEVE
Description
3H EB SSLEEVE ASSEMBLY ; NON-RETURNABLE SERIES H
Part # 1963545
BDI # 314746
Features
Component:
Sleeve Assembly
Width - Millimeter:
83.337
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.281