WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; C 1.625
Part # 4500110
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Width - Inch:
1.625
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
80.975
Width - Inch:
1.625
5R31/35 HUB C=1.625 WRAPFLEX 3700053
Description
5R31/35 HUB C=1.625 WRAPFLEX 3700053 ; W/FASTENER
Part # 4500090
BDI # 22091183
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.625