1080WA FLEX ELEMENT ASSY
Description
1080WA FLEX ELEMENT ASSY ; 711937 ELASTOMERIC CPLG
Part # 4700045
BDI # 18105696
Features
Component:
Element Assembly
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
87.325
Width - Inch:
1.75
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.063
Outside Diameter - Millimeter:
103.2
Bore - Millimeter:
49.225
Width - Inch:
1.75
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.063
Outside Diameter - Millimeter:
103.2
Bore - Millimeter:
50.8
Width - Inch:
1.75