625-2RZTN9/HC5C3WTF1
Description
625-2RZTN9 /HC5C3WTF1 BALL BRG ; DEEP GROOVE
Part # 625-2RZTN9/HC5C3WTF1
BDI # 1260748
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
5
Other Features:
Single Row | Deep Groove | Hybrid | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
MLE7000HVUJ74S
Description
MLE7000HVUJ74S ANGULAR CONT BALL BRG ; 10MMX26MMX8MM
Part # MLE7000HVUJ74S
BDI # 1223411
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
17 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
MLE7000CVDUJ74S
Description
MLE7000CVDUJ74S ANGULAR CONT BALL BRG ; NON-RETURNABLE 10MMX26MMX16MM
Part # MLE7000CVDUJ74S
BDI # 1223406
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
17 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)