Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
44.45
PA45312Y-G
Description
PA45312Y-G BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP CAST IRON
Part # 12532
BDI # 162304
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665730
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 7/16
Global Part Number GPN:
666307
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
31.75
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.684
Face Width - Inch:
0.46
Pitch:
12 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Global Part Number GPN:
666348
Pressure Angle:
20 Degree