QMPX34J700SEM
Description
QMPX34J700SEM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Part # QMPX34J700SEM
BDI # 763992
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
214.122
Other Features:
Double Row
Global Part Number GPN:
510257
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
BRG22234KC3AH;050675
Description
BRG22234KC3AH ; 050675 ; SPHERICAL ROLLER BRG
Part # 050675
BDI # 21917672
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
86
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Length Thru Bore - Millimeter:
86
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
SAFD22536-607CC3
Description
SAFD22536-607CC3 PILLOW BLOCK BALL BRG
Part # SAFD22536-607CC3
BDI # 20862796
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
254
Other Features:
Double Row | C3 Clearance
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
190
MSM170BX
Description
MSM170BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSM170BX
BDI # 20351273
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
83.3
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
12.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
P4B536-SFXT-160MTT
Description
P4B536-SFXT-160MTT; 046260 ; PILLOW BLOCK BEARING
Part # 046260
BDI # 244413
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
224.638
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
500030
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4