Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554918
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
UC211-35
Description
UC 211-35 INSERT BEARING UNIT ; NORMAL DTY WIDE INNER RING INSERT W/ SS
Part # UC211-35
BDI # 18175082
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.63
Nominal Bolt Circle Diameter Round - Inch:
5.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
550827
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
MSF-35T
Description
MSF-35T FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE 7.9" BOLT CIRCLE 4 HOLE
Part # 705687
BDI # 347680
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Skwezloc | Has Flinger
Global Part Number GPN:
12234
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
UC211-203D1
Description
UC211-203D1 INSERT BEARING ; 2.1875"ID 3.937"OD 2.189"W SET SCREW
Part # UC211-203D1
BDI # 1232043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564679
Mounting Method:
Set Screw