NAIUEO-1 7/16
Description
NAIUEO-1 7/16 SELF-ALIGNING INSERT BRG ; 72MM OD
Part # NAIUEO-1-7/16
BDI # 20285624
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
37.338
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
QF1AJ7-39-06-LK
Description
QF1AJ7-39-06-LK PILLOW BLOCK BEARING
Part # QF1AJ7-39-06-LK
BDI # 20882629
Features
Inch - Metric:
Inch
Other Features:
Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
Rolling Element:
Sleeve Bearing
QF4GD7-19-LK
Description
QF4GD7-19-LK FLANGED BLOCK BEARING ; 4-BOLT
Part # QF4GD7-19-LK
BDI # 20881335
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.228
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Black Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve