IR45X50X35-ISI-N
Description
IR45X50X35 IS1 N ; INNER RING, METRIC
Part # IR45X50X35-ISI-N
BDI # 18314556
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Oil Hole
Self Aligning:
No
IR45X52X22-XL
Description
IR45X52X22-XL X-LIFE BEARING INNER RING
Part # IR45X52X22-XL
BDI # 18312727
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373937
Self Aligning:
No
IR45X52X40-XL
Description
IR45X52X40-XL X-LIFE BEARING INNER RING ; 45MM BORE 52MM OD
Part # IR45X52X40-XL
BDI # 18314337
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373939
Self Aligning:
No
K45X53X28-A/0-7
Description
K45X53X28-A/0-7 NEEDLE ROLLER CAGE ASSY ; 45MM ID X 53MM ODE
Part # K45X53X28-A/0-7
BDI # 1174321
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374201
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | C2 Clearance | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No