DS20B

COMPARE

DS20B

Description
DS20B LINEAR BEARING

THOMSON

Part # DS20B

BDI # 853673

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 2.31
Length - Millimeter: 123.444

Other Features: Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 4.86
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Request A Price QTY
DS20

COMPARE

DS20

Description
DS20 LINEAR BEARING ; 1-1/4" BORE 2.31" OD

THOMSON

Part # DS20

BDI # 853672

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 2.31
Length - Millimeter: 123.444

Other Features: Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 4.86
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
$ 278.19 / each QTY
SB24-2E

COMPARE

SB24-2E

Description
SB24-2E LINEAR PLAIN BEARING ; 38.1MM BORE 58.801MM OD 79.375MM LEN

PBC LINEAR

Part # SB24-2E

BDI # 21453544

Features

Enclosure: None
Profile: Adjustable
Inch - Metric: Inch
Outside Diameter - Inch: 2.315
Length - Millimeter: 79.375

Other Features: Square OD | 2 Sided Adjustable | Self Lubricating | With Frelon J Plug | For Stainless Steel Square Shafting
Length - Inch: 3.125
Self Aligning: No
Housing Material: Aluminum
Linear Bushing Type: Square Bore | Plain

Price Inventory : Available to order
Request A Price QTY
R066804030

COMPARE

R066804030

Description
R066804030 LINEAR BUSHING

BOSCH REXROTH

Part # R066804030

BDI # 21481318

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.205
Length - Millimeter: 56

Other Features: Heat-Treated Steel | Separate Wiper Seals Optional
Length - Inch: 2.205
Self Aligning: No
Housing Material: Plastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Request A Price QTY