Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199423
40086 / 4X5.626X0.688 SCOT2 R
Description
CRSEAL 40086 / 4X5.626X0.688 SCOT2 R ; NON-RETURNABLE LIP SEAL
Part # 40086
BDI # 1252032
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
40091 / 4X5.626X0.688 PLUSXL H
Description
CRSEAL 40091 / 4X5.626X0.688 PLUSXL H ; NON-RETURNABLE LIP SEAL
Part # 40091
BDI # 1252033
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
38758 / 3.875X5.626X0.433 CRWHA1 R
Description
CRSEAL 38758 / 3.875X5.626X0.433 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 38758
BDI # 1251853
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185864
45032 / 4.5X5.626X0.438 CRWH1 R
Description
CRSEAL 45032 / 4.5X5.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 45032
BDI # 1252633
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186201