8875 H1L2160
Description
8875 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 8875 H1L2160
BDI # 18227035
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
7186 H1L21 316SS
Description
7186 H1L21 316SS SOLID SEAL ; EPDM LUP 5.5 6.75 0.562 W/316 NON RET
Part # 7186 H1L21 316SS
BDI # 19063215
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
7076 H1L2160
Description
7076 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 7076 H1L2160
BDI # 18226860
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.313
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch