1732951 / 17.323X19.291X0.803 HDSF2 VT
        
            Description
            
            CRSEAL 1732951/17.323X19.291X0.803 ; HDSF2 VT DBL LIP SEAL NON-RETURNABLE
    
Part # 1732951
BDI # 22779079
Features
        
                            Housing Bore - Millimeter:
                            
                                489.991
                        
        
                            Nominal Width - Millimeter:
                            
                                20.396
                        
        
                            Housing Bore - Inch:
                            
                                19.291
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Viton | Polytetrafluoroethylene
                        
        
                            Nominal Width - Inch:
                            
                                0.803
                        
        
                            Shaft Diameter - Inch:
                            
                                17.323
                        
        
                            Shaft Diameter - Millimeter:
                            
                                440.004
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
900-1100-50 HDSH79 VT
        
            Description
            
            CRSEAL 900-1100-50 HDSH79 VT LIP SEAL ; LARGE DIAMETER
    
Part # 900-1100-50 HDSH79 VT
BDI # 22782188
Features
        
                            Housing Bore - Millimeter:
                            
                                1100
                        
        
                            Nominal Width - Millimeter:
                            
                                50
                        
        
                            Housing Bore - Inch:
                            
                                43.307
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Viton | Polytetrafluoroethylene
                        
        
                            Nominal Width - Inch:
                            
                                1.969
                        
        
                            Shaft Diameter - Inch:
                            
                                35.433
                        
        
                            Shaft Diameter - Millimeter:
                            
                                900
                        
        
                            Inch - Metric:
                            
                                Metric