18987 / 1.89X2.91X0.39 HMSA92 P
Description
CRSEAL 18987 / 1.89X2.91X0.39 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18987
BDI # 1245206
Features
Housing Bore - Millimeter:
73.914
Nominal Width - Millimeter:
9.906
Housing Bore - Inch:
2.91
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604500
19317 / 1.89X2.697X0.433 CRSA3 P
Description
CRSEAL 19317 / 1.89X2.697X0.433 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 19317
BDI # 1245339
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605655
18521 / 1.89X2.559X0.965 CRSA3 P
Description
CRSEAL 18521 / 1.89X2.559X0.965 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18521
BDI # 1245070
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
24.511
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605915
18443 / 1.89X2.44X0.405 HMSA23 E
Description
CRSEAL 18443 / 1.89X2.44X0.405 HMSA23 E ; NON-RETURNABLE DBL LIP SEAL
Part # 18443
BDI # 1244727
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
10.287
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604503
18782 / 1.89X3.071X0.551 HMSA35 R
Description
CRSEAL 18782 / 1.89X3.071X0.551 HMSA35 R ; NON-RETURNABLE LIP SEAL
Part # 18782
BDI # 1245158
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Internal and External Lip
Global Part Number GPN:
603452