33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
50X60X7 HMS4 R
Description
CRSEAL 50X60X7 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 50X60X7 HMS4 R
BDI # 1253303
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608323
15500 / 1.515X2.087X0.315 HMSA7 P
Description
CRSEAL 15500 / 1.515X2.087X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15500
BDI # 1242906
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.515
Shaft Diameter - Millimeter:
38.481
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603896
36221 / 3.625X4.695X0.395 X13 R
Description
CRSEAL 36221 / 3.625X4.695X0.395 X13 R ; NON-RETURNABLE LIP SEAL
Part # 36221
BDI # 1251505
Features
Housing Bore - Millimeter:
119.253
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
4.695
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603438
14259 / 1.438X2.25X0.313 CRWA1 V
Description
CRSEAL 14259 / 1.438X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14259
BDI # 1242160
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182133