Page 1 of 271

Next

Compare
TA4207H05 TA TPR BU REDCR

COMPARE

TA4207H05 TA TPR BU REDCR

Description
TA4207H05 TA TAPER BUSH REDUCER

DODGE

Part # 904004

BDI # 295745

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 185.674
Nominal Center Distance - Inch: 7.31
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
TA0107L15 TPR BU REDCR

COMPARE

TA0107L15 TPR BU REDCR

Description
TA0107L15 TAPER BUSH REDUCER

DODGE

Part # 900002

BDI # 295243

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.614
Nominal Center Distance - Inch: 3.41
Other Features: Single and Double Reduction | With Bushing | Light Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 9.68

Price Inventory : In stock
Loading Price
QTY
239S-PH-4-H1

COMPARE

239S-PH-4-H1

Description
239S-PH-4-H1 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58173

BDI # 175064

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 98.806
Nominal Center Distance - Inch: 3.89
Other Features: Single Reduction | Horizontal Attachment
Mounting Method: Direct Mounted
Overall Length - Inch: 14.16

Price Inventory : Available to order
Loading Price
QTY
226D-PH-20-H1

COMPARE

226D-PH-20-H1

Description
226D-PH-20-H1 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58165

BDI # 175056

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.04
Nominal Center Distance - Inch: 2.6
Other Features: Double Reduction | Removable Projection Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 10.38

Price Inventory : Available to order
Loading Price
QTY