Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
83.058
Nominal Center Distance - Inch:
3.27
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.35
5407JR05A SHAFT MOUNT W/O BUSH
Description
5407JR05A SH MT W/O BU ; HELICAL GEAR DRIVE 0794695
Part # 5400656
BDI # 18109562
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5407JR05A W/O BUSHING
Description
5407JR05A SM WF W/O BU ; HELICAL GEAR DRIVE 0795269
Part # 5400926
BDI # 18109556
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A | With Fan
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
HXT405AS ASV STRAIGHT BORE REDCR
Description
HXT405AS ASV STRAIGHT BORE REDCR
Part # 254206
BDI # 271666
Features
Mounting Frame:
B40
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
123.952
Nominal Center Distance - Inch:
4.88
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.66