Page 1 of 400

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
TA0107L15 TPR BU REDCR

COMPARE

TA0107L15 TPR BU REDCR

Description
TA0107L15 TAPER BUSH REDUCER

DODGE

Part # 900002

BDI # 295243

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.614
Nominal Center Distance - Inch: 3.41
Other Features: Single and Double Reduction | With Bushing | Light Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 9.68

Price Inventory : In stock
Loading Price
QTY
HMF2-5K-B5-B5

COMPARE

HMF2-5K-B5-B5

Description
HMF2-5K-B5-B5 HELICAL MULTIPLIER REDUCER ; PARALLEL 5:1 RATIO INPUT

BOSTON GEAR

Part # F05022

BDI # 183880

Features

Mounting Frame: Input 56C | Output 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : In stock
Loading Price
QTY
SCXT115A SCR CONV REDCR

COMPARE

SCXT115A SCR CONV REDCR

Description
SCXT115A SCR CONV REDCR ; DOUBLE REDUCTION 15.35 RATIO SHAFT MOUNT

DODGE

Part # 351163

BDI # 276078

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 114
Reducer Type: Parallel
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Screw Conveyor
Mounting Method: Direct Mounted

Price Inventory : In stock
Loading Price
QTY
TXT315BS BSV STRAIGHT BORE REDCR

COMPARE

TXT315BS BSV STRAIGHT BORE REDCR

Description
TXT315BS BSV STRAIGHT BORE REDCR ; SPEED REDUCER

DODGE

Part # 243513

BDI # 270946

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 105.918
Nominal Center Distance - Inch: 4.17
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 10.75

Price Inventory : In stock
Loading Price
QTY