UELP211-203D1
Description
UELP211-203D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UELP211-203D1
BDI # 1235461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.4
Other Features:
Single Row | Light Duty
Global Part Number GPN:
500360
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP311-203D1
Description
UCP311-203D1 PILLOW BLOCK BEARING ; 2-3/16" BORE 3.15" BASE-CTR HGT
Part # UCP311-203D1
BDI # 1234214
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514545
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F/B-CC-203-DL
Description
F/B-CC-203-DL PILLOW BLK BALL BRG ; 2-3/16" BORE CONCENTRIC BALL CI HOUSING
Part # 134196
BDI # 261597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
348.488
Other Features:
Double Single Row Ball Bearing | Fan and Blower
Housing Style:
4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
88.9
QAPL11A203SM
Description
QAPL11A203SM SPH RLR BRG HOUSING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # QAPL11A203SM
BDI # 766058
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512797
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.819
Other Features:
Single Row | Air Handling | Thin Wall
Global Part Number GPN:
522356
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2