NP2.3/16
Description
NP2.3/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON
Part # NP2.3/16
BDI # 1192115
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
UCP211-203D1
Description
UCP211-203D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT
Part # UCP211-203D1
BDI # 17761572
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
F/B-CC-203-DL
Description
F/B-CC-203-DL PILLOW BLK BALL BRG ; 2-3/16" BORE CONCENTRIC BALL CI HOUSING
Part # 134196
BDI # 261597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
348.488
Other Features:
Double Single Row Ball Bearing | Fan and Blower
Housing Style:
4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
88.9
NP-35T
Description
NP-35T PILLOW BLOCK BALL BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 705387
BDI # 349104
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
6602
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UELP211-203D1
Description
UELP211-203D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UELP211-203D1
BDI # 1235461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.4
Other Features:
Single Row | Light Duty
Global Part Number GPN:
500360
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2