GE40-DO-2RS
Description
GE40-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE40-DO-2RS
BDI # 18699547
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE35-DO-2RS
Description
GE35-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE35-DO-2RS
BDI # 18700948
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE35-UK-2RS
Description
GE35-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE35-UK-2RS-A
BDI # 18312525
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE20-UK-2RS
Description
GE20-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 20MM BORE
Part # GE20-UK-2RS-A
BDI # 1173182
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE63-LO
Description
GE63-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE 2.48IN BORE
Part # GE63-LO
BDI # 1173296
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes