GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
SBB482RS
Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL
Part # SBB48-2RS
BDI # 516581
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE90-UK-2RS
Description
GE90-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE90-UK-2RS-A
BDI # 1180510
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GEZ76ES2RS
Description
GEZ 76 ES 2RS SPHERICAL PLAIN BEARING ; 3" -SEALED
Part # GEZ76ES2RS
BDI # 18257717
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing