Features
Enclosure:
Open
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GE 100 TXG3A-2LS
Description
GE 100 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 100 TXG3A-2LS
BDI # 1262372
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GE 90 ES/VE281
Description
GE 90 ES/VE281 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 90 ES/VE281
BDI # 1302475
Features
Enclosure:
Open
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece
Self Aligning:
Yes
GE 90 TXG3A-2LS
Description
GE 90 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 90 TXG3A-2LS
BDI # 1262707
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes