BH 32LS
Description
BH 32LS SPHERICAL PLAIN BEARING ; 2" BORE 1-3/8" HOUSING WID 3-1/2" OD
Part # 1853205000
BDI # 349346
Features
Enclosure:
Open
Housing Width - Millimeter:
34.925
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39527
Self Aligning:
Yes
BH 28LS
Description
BH 28LS SPHERICAL PLAIN BEARING ; 1-3/4" BORE 1-1/4" HOUSING WID 3-1/8" OD
Part # 1852805000
BDI # 349345
Features
Enclosure:
Open
Housing Width - Millimeter:
31.75
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39526
Self Aligning:
Yes
GEH 45 ES-2RS
Description
GEH 45 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 45 ES-2RS
BDI # 1419174
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE50ES2RS
Description
GE 50 ES 2RS SPHERICAL PLAIN BEARING ; 50MM -SEALED-METRIC
Part # GE50ES2RS
BDI # 18252789
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SBB36
Description
SBB36 SPHERICAL PLAIN BEARING ; 57.15MM X 90.488MM X 50.01MM W/O SEAL
Part # SBB36
BDI # 516575
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing