GEZ 500 ES-2RS
Description
GEZ 500 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 500 ES-2RS
BDI # 1265233
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE130-SX
Description
GE130-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 130MM X 200MM X 45MM
Part # GE130-SX
BDI # 18314931
Features
Enclosure:
Open
Housing Width - Millimeter:
42
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GEG 125 ES
Description
GEG 125 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEG 125 ES
BDI # 1268061
Features
Enclosure:
Open
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 500 ES
Description
GEZ 500 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 500 ES
BDI # 1265232
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing