SAR1-10
Description
SAR1-10 SPHERICAL PLAIN BEARING ; NON RETURNABLE 10MM ID 19MM OD 9MM W
Part # SAR1-10
BDI # 1229140
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SAR1-12
Description
SAR1-12 SPHERICAL PLAIN BEARING ; 12MM ID 22MM OD 10MM W
Part # SAR1-12
BDI # 1229141
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes