SAR1-35SS
Description
SAR1-35SS SPHERICAL PLAIN BEARING ; NON RETURNABLE 35MM ID 55MM OD 25MM W
Part # SAR1-35SS
BDI # 1229150
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SA2-20B
Description
SA2-20B SPHERICAL PLAIN BEARING ; NON RETURNABLE 31.75MM ID 50.8MM OD
Part # SA2-20B
BDI # 1229007
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
26
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SAR4-30
Description
SAR4-30 SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W
Part # SAR4-30
BDI # 1229161
Features
Enclosure:
Open
Housing Width - Millimeter:
23
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SA4-30B
Description
SA4-30B SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W
Part # SA4-30B
BDI # 1229025
Features
Enclosure:
Open
Housing Width - Millimeter:
23
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes