GEH 12 C
Description
GEH 12 C SPHERICAL PLAIN BRG ; NON-RETURNABLE 12MMB 9MM HSG WID 26MMOD
Part # GEH 12 C
BDI # 1419168
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
COR 8
Description
COR 8 SPHERICAL PLAIN BEARING ; 1/2" BORE 0.39" HOUSING WID 1" OD
Part # 1830800000
BDI # 357514
Features
Enclosure:
Open
Housing Width - Millimeter:
9.906
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39513
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE17-DO-C2
Description
GE17-DO-C2 SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MM X 30MM X 14MM
Part # GE17-DO-C2
BDI # 19264705
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Elgoglide Sliding | Internal Clearance C2-SNUG
Self Aligning:
Yes