CB728848
Description
CB728848 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5- 1/2 X 6
Part # CB728848
BDI # 18252876
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.505
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
139.827
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.005
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
127.127
SS-128144-64
Description
SS-128144-64 SLEEVE BEARING ; SINTERED BRONZE 4X4-1/2X4
Part # SS-128144-64
BDI # 18135935
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
4.504
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
114.402
Nominal Outside Diameter - Millimeter:
114.3
CB688048
Description
CB688048 SLEEVE BEARING ; CAST-BRONZE 4- 1/4 X 5 X 6
Part # CB688048
BDI # 18252871
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.005
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
127.127
CB728048
Description
CB728048 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5 X 6
Part # CB728048
BDI # 18252873
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.005
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
127.127