RF 8 SB Z
Description
RF 8 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. FEMALE RH ZERK
Part # RF 8 SB Z
BDI # 18256701
SS-2428-18
Description
SS-2428-18 SLEEVE BEARING ; SINTERED BRONZE 3/4X7/8X1-1/8
Part # SS-2428-18
BDI # 18136985
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS-1224-12
Description
SS-1224-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X3/4X3/4
Part # SS-1224-12
BDI # 18135930
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SF-2428-16
Description
SF-2428-16 FLANGE BEARING ; SINTERED BRONZE 3/4X7/8X1X1-1/8X1/8
Part # SF-2428-16
BDI # 18135768
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.125
ST24442
Description
ST-2444-2 THRUST WASHER BEARING ; SINTERED BRONZE 3/4X1-3/8X1/16
Part # ST24442
BDI # 18260688
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
34.925
Nominal Outside Diameter - Millimeter:
34.925