CB303824
Description
CB303824 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 3/8 X 3
Part # CB303824
BDI # 18256316
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
60.401
CB303424
Description
CB303424 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 1/8 X 3
Part # CB303424
BDI # 18256310
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
54.051
CB303832
Description
CB303832 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 3/8 X 4
Part # CB303832
BDI # 18256317
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
60.401
CB303842
Description
CB303842 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 3/8 X 5- 1/4
Part # CB303842
BDI # 18256318
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
133.35
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
5.25
Outside Diameter - Millimeter:
60.401
CB303640
Description
CB303640 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 1/4 X 5
Part # CB303640
BDI # 18256315
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
57.226