CB-4860-50
Description
CB-4860-50 SLEEVE BEARING ; 3" BORE 3-3/4" OD 6-1/4" LTB
Part # 104983
BDI # 523371
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Global Part Number GPN:
490077
GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
SBB482RS
Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL
Part # SBB48-2RS
BDI # 516581
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SBB40
Description
SBB40 SPHERICAL PLAIN BEARING ; 2-1/2IN ID X 3-15/16IN OD X 2.187IN WD
Part # SBB40
BDI # 516576
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing