CB313740
Description
CB313740 SLEEVE BEARING ; CAST-BRONZE 1-15/16 X 2- 5/16 X 5
Part # CB313740
BDI # 18254336
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.316
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
58.826
CB313750
Description
CB313750 SLEEVE BEARING ; CAST-BRONZE 1-15/16 X 2- 5/16 X 6- 1/4
Part # CB313750
BDI # 18254338
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.316
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
58.826
SS-5470-28
Description
SS-5470-28 SLEEVE BEARING ; SINTERED BRONZE 1-11/16X2-3/16X1-3/4
Part # SS-5470-28
BDI # 18136331
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.188
Inch - Metric:
Inch
Outside Diameter - Inch:
2.193
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
55.702
Nominal Outside Diameter - Millimeter:
55.575
SS-5470-64
Description
SS-5470-64 SLEEVE BEARING ; SINTERED BRONZE 1-11/16X2-3/16X4
Part # SS-5470-64
BDI # 18136334
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.188
Inch - Metric:
Inch
Outside Diameter - Inch:
2.193
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
55.702
Nominal Outside Diameter - Millimeter:
55.575
SS-6274-32
Description
SS-6274-32 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-5/16X2
Part # SS-6274-32
BDI # 18137297
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Outside Diameter - Inch:
2.317
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
58.852
Nominal Outside Diameter - Millimeter:
58.75