CB081008
Description
CB081008 SLEEVE BEARING ; CAST-BRONZE 1/2 X 5/8 X 1
Part # CB081008
BDI # 18251439
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
15.951
SS-1620-12
Description
SS-1620-12 SLEEVE BEARING ; SINTERED BRONZE 1/2X5/8X3/4
Part # SS-1620-12
BDI # 18135958
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
15.951
Nominal Outside Diameter - Millimeter:
15.875
CB081012
Description
CB081012 SLEEVE BEARING ; CAST-BRONZE 1/2 X 5/8 X 1- 1/2
Part # CB081012
BDI # 18257522
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
15.951
SS-1622-12
Description
SS-1622-12 SLEEVE BEARING ; SINTERED BRONZE 1/2X11/16X3/4
Part # SS-1622-12
BDI # 18135967
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
17.526
Nominal Outside Diameter - Millimeter:
17.475
SS-1622-24
Description
SS-1622-24 SLEEVE BEARING ; SINTERED BRONZE 1/2X11/16X1-1/2
Part # SS-1622-24
BDI # 18136893
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
17.526
Nominal Outside Diameter - Millimeter:
17.475