Features
Enclosure:
2 Seals
Housing Width - Millimeter:
195
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE460-DW-B-XL
Description
GE460-DW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 460MM X 620MM X 218MM
Part # GE460-DW-B-XL
BDI # 1173267
Features
Enclosure:
Open
Housing Width - Millimeter:
185
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE500-DF-G9
Description
GE500-DF-G9 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 500MM X 670MM X 230MM
Part # GE500-DF-G9
BDI # 24861454
Features
Enclosure:
Open
Housing Width - Millimeter:
195
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing