7002A5TRSUMP3
Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A5TRSUMP3
BDI # 24666686
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7002A5TYNSUMP4Y
Description
7002A5TYNSUMP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A5TYNSUMP4Y
BDI # 24666687
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7902CTYNDUMP4
Description
7902CTYNDUMP4 PRECISION AC BALL BEARING ; 15MM BOREX28MM ODX7MM W 1-ROW
Part # 7902CTYNDUMP4
BDI # 22997856
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Ball Guiding
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Ball Guiding
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring